Shop All Carpet Extractors & Accessories
Clarke
Rider Floor Scrubber, Disc, 420Ah Wet
Mfr # 56114015
Zoro # G5264850
product price: $23,890.00
/ea
Free Shipping & Returns
$23,890.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarke
- MFR # 56114015
- Zoro # G5264850
- Country of Origin Mexico
- Category Carpet Extractors & Accessories
Details
Item | Rider Floor Scrubber,Disc, 420Ah Wet |
Description
Rider Floor Scrubber,Disc, 420Ah Wet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Liquid Glass Plus Multisurface Cleaner, Blue, 4 PK (DVO94379)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1223124)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240459WH)
- COMMERCIAL ZONE PRODUCTS Canpactor Can Crusher Waste Container, 30 gal Capacity, Easy to Use, Plastic (745102)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- CLARKE Automatic Floor Scrubber, Disc, 242Ah Wet (05411A)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- KARCHER iCapsol BRC 43/500 Deluxe, encapsulation (1.006-714.0)
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V (9004201-H)
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- EWBANK Cascade Manual Cord-free Carpet Shampooer (280)
- Clarke Carpet Extractors & Accessories