Shop All Carpet Extractors & Accessories
Clarke
Rider Floor Scrubber, Disc, 312Ah AGM
Mfr # 56114034
Zoro # G5264771
product price: $30,207.00
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$30,207.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarke
- MFR # 56114034
- Zoro # G5264771
- UPC # 00706155016841
- Country of Origin Mexico
- Category Carpet Extractors & Accessories
Details
Item | Rider Floor Scrubber,Disc, 312Ah AGM |
Description
Rider Floor Scrubber,Disc, 312Ah AGM
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE SET - APEX, FITS ADV (56104483)
- SIMPLE GREEN Granite and Stone Polish, Trigger Spray Bottle, 24 oz, Ready to Use (3710101203025)
- FABULOSO 1 gal Bottle All Purpose Cleaner, Concentrated, Lavender, 4 PK (153058)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70396)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- KOBLENZ Replacement 6" Shampoo Brushes, Pack/2 (45-0136-7)
- SANITAIRE Portable Carpet Extractor, 12 in., 10 gal. (SC6085B)
- KLEENRITE X-VAC PILE LIFTER, POSITIVE BRUSH DRIVE 12300RPM FAN MOTOR (70000)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse With D'limonene, 1 gal., PK4 (5001B-1)
- HOOVER Portable Carpet Extractor, 120V, 1 gal Solution Tank, 11 1/4 in Cleaning Path (FH50150NC)
- Clarke Carpet Extractors & Accessories