Shop All Carpet Extractors & Accessories
Clarke
Rider Floor Scrubber, Disc, 310Ah Wet
Mfr # 56114012
Zoro # G5264869
product price: $22,934.00
/ea
Free Shipping & Returns
$22,934.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarke
- MFR # 56114012
- Zoro # G5264869
- Country of Origin Mexico
- Category Carpet Extractors & Accessories
Details
Item | Rider Floor Scrubber,Disc, 310Ah Wet |
Description
Rider Floor Scrubber,Disc, 310Ah Wet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESOLVE 60 oz Carpet Cleaner Liquid Concentrated (RE4902)
- TOUGH GUY 1 gal. Foam Hand Soap Jug (5005-04-B5PCB)
- AFFRESH 3 oz Washing Machine Cleaner (W10135699)
- GEORGIA-PACIFIC enMotion® Impulse® 8” 1-Roll Automated Touchless Paper Towel Dispenser, White (59437A)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- CLARKE Automatic Floor Scrubber, Disc, 242Ah Wet (05411A)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- REID INDUSTRIES Reid Industries P321 32 Inch Pikstik Pro Yellow (P321)
- MAKITA Black Round Brush 2-3/8 (198555-8)
- CARRAND Wash-Jet Power Wand, 35" L, Gray (92216)
- KOBLENZ Replacement 6" Shampoo Brushes, Pack/2 (45-0136-7)
- Clarke Carpet Extractors & Accessories