Shop All Floor Scrubbers
Clarke
56114034 Focus II R 34D 34'' AGM Cordless Ride-On Orbital Floor Scrubber
Mfr # 80456114034
Zoro # G611589984
product price: $42,517.99
/ea
Free Shipping & Returns
$42,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarke
- MFR # 80456114034
- Zoro # G611589984
- Country of Origin China
- Category Floor Scrubbers
Description
Clean messes with ease and maintain a spotless establishment with this Clarke 56114034 Focus II R 34D 34'' AGM cordless ride-on disc floor scrubber with onboard charger and chemical mixing system! This ride-on scrubber has been designed to provide you with ultimate cleaning convenience operating at 68.6 decibels. For ease of use its 34'' cleaning path allows you to scrub 46675 sq. ft. per hour for maximum cleaning efficiency.This scrubber is battery-operated which grants you the flexibility to clean wide open spaces without tripping hazards. The long-lasting AGM batteries are conveniently charged by the onboard charger. Plus these batteries are maintenance-free and designed for longer lasting use than traditional lead acid / wet batteries. The disc design and powerful brush drive motor makes this unit ideal for everyday cleaning! This unit even includes an adjustable chemical mixing system that gauges the correct chemical amount and mixes it into the solution flow.As for the actual cleaning and filtration this scrubber can't be beat. A scrubber's pads and brushes play a vital role as they swiftly remove tough grime from hard floors. This unit's brush can be adjusted to apply 90 150 or 220 lb. of pressure and has a speed of 260 RPM to provide a deep clean on textured non-slip or safety floors. The large opening in the recovery tank makes it easy to fill while the debris catch cage helps to prevent clogs.In addition to the versatility of this scrubber it's easy to operate. An intuitive one-touch control panel allows employees to be trained quickly reducing downtime. Plus the 41 3/8'' squeegee width helps to pick up more solution for a more efficient clean. This model is operated with a steering wheel and foot pedal providing a much more comfortable user experience than a walk behind scrubber. This scrubber is great for commercial kitchens schools offices and malls.Overall Dimensions:Length: 60''Width: 30''Height: 55''Recovery Tank Capacity: 31 gallonsSolution Tank Capacity: 31 gallonsWeight without batteries: 547 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Round Brush, 1 1/2 in (9199700)
- RUBBERMAID High Capacity Replacement Bag (1966881**)
- KLEAN-STRIP Green Muriatic Acid 1 gal Liquid (GKGM75006)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.7 mil, Black, 100 Pk (MX4347STB)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- TOMAHAWK POWER 18in Electric Floor Scrubber (TMOP18e)
- CADDY CLEAN Battery Charger, Black, Mfr. No. ST100220 (K.1.97.0037.1)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- Clarke Floor Scrubbers