Shop All Floor Scrubbers
Clarke
05375A Focus II BOOST28 28'' Cordless Walk Behind Floor Scrubber
Mfr # 80405375A
Zoro # G011593628
product price: $25,216.99
/ea
Free Shipping & Returns
$25,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarke
- MFR # 80405375A
- Zoro # G011593628
- Country of Origin China
- Category Floor Scrubbers
Description
Clean messes with ease and maintain a spotless establishment with this Clarke 05375A Focus II BOOST28 28'' cordless walk behind floor scrubber with chemical mixing system! This scrubber has been designed to provide you with ultimate cleaning convenience operating at 63 decibels. For ease of use its 28'' cleaning path allows for maximum cleaning efficiency. This unit even includes an adjustable chemical mixing system that gauges the correct chemical amount and mixes it into the solution flow.This scrubber is battery-operated which grants you the flexibility to clean wide open spaces without tripping hazards. The long-lasting lead acid / wet batteries are conveniently charged by the onboard charger. The BOOST technology allows you to remove floor finish without the use of chemicals! It also has high-speed agitation for superior cleaning performance.As for the actual cleaning and filtration this scrubber can't be beat. A scrubber's pads and brushes play a vital role as they swiftly remove tough grime from hard floors. This unit's brush applies 65 and 125 lb. of pressure and has a speed of 2250 RPM to provide a deep clean on textured non-slip or safety floors. The large opening in the recovery tank makes it easy to fill while the electronic float switch powers off the vac motor when the tank is full.In addition to the versatility of this scrubber it's easy to operate. An intuitive one-touch control panel under the handle allows employees to be trained quickly reducing downtime. Plus the 35'' squeegee width helps to pick up more solution for a more efficient clean. Safety features include a security key switch safety yellow palm switches and thermal overload protection. This scrubber is great for commercial kitchens schools offices and malls.Overall Dimensions:Length: 60 1/2''Width: 29''Height: 44''Recovery Tank Capacity: 23 gallonsSolution Tank Capacity: 23 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- ETTORE ALL PURP SQUEEGEE 12"" (17012)
- KIMTECH Towel Dispensers, White/Blue, Center Pull Roll Towel Dispenser, Polyethylene, 4 PK (51677)
- SEVENTH GENERATION Laundry Detergent, 31.7 oz Pack, Powder, Unscented, 360 PK (22977CT)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- Clarke Floor Scrubbers