Shop All Hydraulic Cylinder Parts
Clark Lift Trucks - After Market Parts
Hydraulic Cylinder Repair Kit- 60 mm X 72 mm
Mfr # 1811855
Zoro # G912043796
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 72 mm
- Bore Dia. (In.) 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clark Lift Trucks - After Market Parts
- MFR # 1811855
- Zoro # G912043796
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 72 mm |
Bore Dia. (In.) | 60 mm |
Description
CLK-1811855,60 mm X 72 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX590 Cogged Belt, 59 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX590)
- PRECISION BRAND Hose Clamp, 3/4" to 1-3/4" Dia., PK10 (B20HS)
- BANDO TimingBelt, Synchro-Link, 180XL037 (180XL037UG)
- CENTURY 5in. Dia. Fan/Blower Motors (669)
- BAILEY HYDRAULICS Adustable Clevis Yoke 5/16-24 B27083A (133220)
- ENERPAC Repair Kit RC10 TRIO, For Hydraulic Rams (RC10NK0)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- ENERPAC RCS101K, REPAIR KIT (RCS101K)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #6 Port 9/16-18 90 Deg, 750107 (750107)
- Clark Lift Trucks - After Market Parts Hydraulic Cylinder Parts