Shop All Hydraulic Cylinder Parts
Clark Lift Trucks - After Market Parts
Hydraulic Cylinder Repair Kit- 50 X 86 mm
Mfr # 1813082
Zoro # G912043406
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 86 mm
- Bore Dia. (In.) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clark Lift Trucks - After Market Parts
- MFR # 1813082
- Zoro # G912043406
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 86 mm |
Bore Dia. (In.) | 50 mm |
Description
CLK-1813082,50 X 86 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Maintenance Kit (HFMK5-24M)
- DAYTON 3L380 V-Belt, 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/4" (B752G)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302 2NSE9 C3)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 FKM PK (PK2002MA05)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- PRINCE Detent Adjusting Cart (660330002)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 6 Thread Port, 237256 (237256)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- MAXIM Stroke Control Kit 0.75 - 1.0 Rod Diameter, 237072 (237072)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- Clark Lift Trucks - After Market Parts Hydraulic Cylinder Parts