Shop All Hydraulic Cylinder Parts
Clark Lift Trucks - After Market Parts
Hydraulic Cylinder Repair Kit- 4-1/2 X 6
Mfr # 1811158
Zoro # G612042822
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 6"
- Bore Dia. (In.) 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clark Lift Trucks - After Market Parts
- MFR # 1811158
- Zoro # G612042822
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 6" |
Bore Dia. (In.) | 4-1/2" |
Description
CLK-1811158-E,4.500 X 6,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6307 C3, Single Row Ball Bearings (6307 C3)
- DYNABRADE Bearing (04026)
- DIXON Type B Male x Hose, Shank, 4" (MC3094)
- DYNABRADE Drop In Motor (01888)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- Clark Lift Trucks - After Market Parts Hydraulic Cylinder Parts