Shop All Hydraulic Cylinder Parts
Clark Lift Trucks - After Market Parts
Hydraulic Cylinder Repair Kit- 2-1/2 X 3-1/4
Mfr # 1811154
Zoro # G912042249
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 3-1/4"
- Bore Dia. (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clark Lift Trucks - After Market Parts
- MFR # 1811154
- Zoro # G912042249
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 3-1/4" |
Bore Dia. (In.) | 2-1/2" |
Description
CLK-1811154,2.500 X 3.250,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 20,305SS, PK10 (300 20 H)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- SENQCIA INSPIRE SERIES 50 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50CL)
- SMC 1/4" Plug-In Elbow, 90 Deg, TubexPlug-In (KQ2L07-99A)
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- ENERPAC Spider Manifold 6 Ports (A66)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- MILLER Grp 1 Hv2 Piston Seal Kit Hydraulic Cylinder (HV2-KB100-600)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- Clark Lift Trucks - After Market Parts Parts & Accessories