Shop All Hydraulic Cylinder Parts
Clark Lift Trucks - After Market Parts
Hydraulic Cylinder Repair Kit- 1 X 2
Mfr # 886547
Zoro # G612044352
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1"
- Shank Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clark Lift Trucks - After Market Parts
- MFR # 886547
- Zoro # G612044352
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1" |
Shank Dia. (In.) | 2" |
Description
CLK-886547,1 X 2,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" Multipurpose Air Hose 300 psi Red (20026980)
- KROIL 10 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS102C)
- NANO Desiccant Air Dryer, Twin Tower, 15 scfm (NDL040F)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5508)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder 1/2" NPT Thread, 237253 (237253)
- PARKER 4IN LO-FRI PISTON SEAL KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (PK402HLF05)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- SHEFFER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- SK-I-U-10-1.000x2.000 (757-01-0200-0100)
- BAILEY HYDRAULICS Wp Seal Kit 3.0 Bore, 1.5 Rod Diameter, 286353 (286353)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- Clark Lift Trucks - After Market Parts Parts & Accessories