Shop All Automotive Hydraulic Filters
Clark
5205493 Replacement/Interchange Hydraulic Filter
Mfr # MF0503137
Zoro # G605828167
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- OD Top 5.12
- OD Bottom 5.12
- ID Top 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clark
- MFR # MF0503137
- Zoro # G605828167
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.98 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 3.35 |
ID Bottom | 3.35 |
Application | Filtration |
By-Pass | No |
Micron Rating | 10 |
Filter Media | Glass |
Description
Main Filter MF0667108 replaces OEM 5205493 by CLARK and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 8.98in
OD Top: 5.12in
OD Bottom: 5.12in
ID Top: 3.35in
ID_Bottom: 3.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 8.98in
OD Top: 5.12in
OD Bottom: 5.12in
ID Top: 3.35in
ID_Bottom: 3.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Vent-3" Flush Mount S/S, #337590-1 (337590-1)
- GARMIN NMEA 0183 w/Audio Cable (010-12852-00)
- ATTWOOD MARINE Fold-Up Drink Holder - Dual Ring - White (2449-7)
- BLUE SEA SYSTEMS Blue Sea 4151 WeatherDeck Toggle Switches (4151)
- SCHROEDER Filter Element, Microglass, 3 Microns (KZ3)
- MAIN FILTER NAPA 7888 Hydraulic Filter Replacement (MF0059662)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 12-3/8 In (B7162)
- WIX FILTERS Indl Hydraulic Applications, W01Ag243 (W01AG243)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/34 x 9-17/32 In (BT9433)
- MAIN FILTER NORMAN 525 Replacement/Interchange Spin-On Filter (MF0058058)
- Clark Automotive Hydraulic Filters