Shop All Clocks
Clarity
Clarity Wake Assure Vibrating Alarm Clock
Mfr # AMER-WA
Zoro # G803691631
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Wake Assure Alarm Clock, by Clarity, provides a super loud alarm of up to 85+ decibels as well as a visual alarm indicator. With a powerful bed shaker and a lamp flasher connection, the Wake Assure is an ideal solution for those with a moderate hearing loss.
Features- Super loud 85+ dB alarm
- Super bright 1.8 in. tall red LCD display
- Visual alarm indicator
- Loud buzzer with adjustable volume and tone control
- Strong bed shaker included
- Lamp flasher connection
- Has ON/OFF switch for using lamp as a reading light
- Connected lamp can be preset for random times for security purposes
- Auto snooze features
- Large control buttons
- Battery backup for time and program settings (9V battery not included)
- Dimensions - 8 W x 3 D x 4.5 H in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORIS Multicolored Terracotta Gnome Indoor Christmas Decor 114 in (530542)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 35x47 (ALI35624-C3547GG)
- WAYBORN FURNITURE & ACCESS Mission Style Flower Stand - Brown (9005)
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- CLARITY 95657.001 WakeAssure Jolt Vibrating Cloc (JOLT)
- CHEF N Avocado Tool 4-In-1 (102-901-258)
- EQUITY BY LA CROSSE 31015 Super - Loud LCD Alarm Clock (186576)
- LA CROSSE TECHNOLOGY Key Wind Alarm Clock (24014)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- ELEGANT DESIGNS Wood Plank 23" Large Rustic Coastal Wall Clock, Dark Aqua Wash (HG2003-DAW)
- LA CROSSE TECHNOLOGY La Crosse Technology 244282 5 in. Pale Green Metal Tabletop Alarm Clock (244282)
- Clarity Clocks