Clarity Telephone Amplifier
Mfr # AMER-HA40
Zoro # G504134147
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This HA40 Clarity brand in-line is a battery-powered phone amplifier with slide controls for both volume and tone, providing up to 40 decibels of amplification for telephone users with hearing loss. The tone selector amplifies specific frequencies for optimum speech clarity and distinction between similar sounding words, allowing users with a hearing loss to customize the assistive listening device.
The HA40 has a special boost button to maximize amplification while blocking out feedback and background noise. The HA40 is compatible with most home and office telephones and is easily connected between handset and phone base. The HA40 uses a 9V battery (included), and is a great secondary or backup amplifier for amplifying a telephone at home, work or travel.
Features- Clarity Power technology
- Tone control
- Boost button maximizes amplification while reducing background noise
- Compatible with most corded home and office phones
- Will not work with Trimline telephones or phones with a dial pad in the handset
- Uses 9V battery
- Item Weight - 1 lbs.
In-line telephone amplifiers will not work with Trimline telephones or telephones with a dial pad in the handset.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 18-36V In, 56V 70W GigE 4pair 802.3at PoE (TP-DCDC-2456GD-VHP)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Powercell PC6120 (ML12-6F300832)
- CENTON Centon Usb Waterproof Flash Drive 128Gb (S1-U2W1-128G)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- STRYKER Stryker SR655HPC 80-90W 10m Radio with 7 Color Selectable Face; Echo; Roger Beep; PA; 32 Stage Dimmer Built-in SWR Circuit (SR655HPC)
- ACCU CABLE Accu Cable AC5PM3PFM 5 Pin Male XLR to 3 Pin Female XLR Turnaround (AC5PM3PFM)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- MAKITA 4in Angle Grinder (GA4030)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- Clarity Radios