Shop All Home & Office Phones
Clarity
Amplified Corded Photo Phone
Mfr # P300
Zoro # G0256856
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Width 7"
- Depth 3.2"
- Features Speed Dial, Pulse/Tone, Hearing Aid, Indicator
- Product Type Standard Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarity
- MFR # P300
- Zoro # G0256856
- UPC # 759599765936
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 9.5" |
Width | 7" |
Depth | 3.2" |
Details
Features | Speed Dial, Pulse/Tone, Hearing Aid, Indicator |
Product Type | Standard Phone |
Description
The Clarity P300 Amplified Corded Photo Phone features Clarity Power technology to make sounds not only louder, but also clearer and easier to understand. Features include an adjustable ringer pitch and volume control, bright visual ringer and a large, easy to use dial pad. With up to 26 decibels of amplification and 9 programmable photo memory buttons, the P300 is an ideal phone for those with mild to moderate hearing loss or low vision.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE Empire BLI-KNB33 Kenwood KNB-33 Li 7.4V 2000 mAh Li-ion Replacement Battery - 14.8 watt (BLI-KNB33)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8F)
- MIGHTY MAX BATTERY 12V 9Ah Compatible for APC Back-UPS XS1500 RBC109 PS-1290 - 4 Pack (ML9-12MP4915178)
- CLARITY 55173 Super Phone Ringer 95dB WHITE (SR-100)
- CLARITY Push-to-Signal Handset - (PTS-500-6M-00)
- CLARITY Clarity 76593 Photo Phone P300 Amplified Phone (AMER-P300)
- CLARITY 59522.000 Dect Cordless Phone 50Db (CL564369)
- CLARITY Clarity PTT-500M-NC-1-00 Walker Ush-To-Talk; Handsets (PTT-500M-NC-1-00)
- CLARITY 59860.001 (XLC8HS)
- MED-PAT One Piece Amplified Patient Room Telephone (XL-3060)
- Clarity Home & Office Phones