Shop All Home & Office Phones
Clarity
AltoPlus Amplified Corded Phone with Caller ID
Mfr # 54505.001
Zoro # G0257626
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.4"
- Width 10.4"
- Color Black
- Depth 8.1"
- Speakerphone Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarity
- MFR # 54505.001
- Zoro # G0257626
- UPC # 17229139855
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 4.4" |
Width | 10.4" |
Depth | 8.1" |
Details
Color | Black |
Speakerphone | Yes |
Product Type | Standard Phone |
Description
The Clarity AltoPlus Amplified Corded Telephone with Caller ID is the ideal solution for those with mild, moderate and severe hearing loss. This 53 dB phone is the first on the market to receive TIA-4953 certification, passing the new industry standards for amplified telephones. The ergonomic volume and tone control is also perfect for those with arthritis and the large, tilting screen is easy to see and read.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Logi G502X PLUS Game Mouse (910-006169)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for 6Runner 10 Deluxe Powerchair (ML55-12INT550)
- LOWELL Attenuator 50W 7025V (50LVC-RM)
- CLARITY 59860.001 (XLC8HS)
- CLARITY Amplified Cordless BLACK 53703.000 (D703)
- CLARITY 76557.101 50dB Phone Large White Keys (JV35W)
- CLARITY DECT 6.0 D702 Amplified Cordless Phone (Single-Handset System) (53702)
- CLARITY Clarity 58914.001 BT914 Amplified Bluetooth Phone Expansion Handset (CL-BT914/HS)
- CLARITY 54005.001 Digital, loud, big button spkr (ALTO)
- VTECH Vtech ATT-CL4940 Corded Answering System with Large Displ (ATT-CL4940)
- Clarity Home & Office Phones