Shop All Safety Culture Signs
This Product is Discontinued
Clarion Safety Systems
OSHA Compliant Notice/Tornado Shelter Safety Signs Indoor/Outdoor Plastic (BJ) 14" X 10" (Discontinued)
Mfr # OS1054NH-BJSW2
Zoro # G601854023
This Product is Discontinued
Key Features
- Width 0.060"
- Height 10"
- Material Indoor/Outdoor Plastic (BJ)
- Size 14" X 10"
- Weight 0.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clarion Safety Systems
- MFR # OS1054NH-BJSW2
- Zoro # G601854023
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.060" |
Height | 10" |
Size | 14" X 10" |
Length | 14" |
Details
Material | Indoor/Outdoor Plastic (BJ) |
Weight | 0.42 |
Standards | OSHA |
Description
Clarion Safety Systems brings you high quality Notice/Tornado Shelter signs (ITEM# OS1054NH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Notice safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.