Shop All Safety Culture Signs
This Product is Discontinued
Clarion Safety Systems
OSHA Compliant Caution/Safety Shoes Safety Signs Indoor/Outdoor Flexible Polyester (ZA) 10" X 7" (Discontinued)
Mfr # OS1222CH-ZASW1
Zoro # G101856268
This Product is Discontinued
Key Features
- Width 0.004"
- Height 7"
- Material Indoor/Outdoor Flexible Polyester (ZA)
- Weight 0.07
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarion Safety Systems
- MFR # OS1222CH-ZASW1
- Zoro # G101856268
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.004" |
Height | 7" |
Size | 10" X 7" |
Length | 10" |
Details
Material | Indoor/Outdoor Flexible Polyester (ZA) |
Weight | 0.07 |
Standards | OSHA |
Description
Clarion Safety Systems brings you high quality Caution/Safety Shoes signs (ITEM# OS1222CH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Caution safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.