Shop All Safety Culture Signs
This Product is Discontinued
Clarion Safety Systems
ANSI/ISO Compliant Storm Shelter Safety Signs Indoor Photoluminescent Plastic (W4) 12" X 18" (Discontinued)
Mfr # F1299-W4SW3
Zoro # G001852124
This Product is Discontinued
Key Features
- Width 0.046"
- Height 18"
- Material Indoor Photoluminescent Plastic (W4)
- Size 12" X 18"
- Standards ANSI/ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clarion Safety Systems
- MFR # F1299-W4SW3
- Zoro # G001852124
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.046" |
Height | 18" |
Size | 12" X 18" |
Length | 12" |
Details
Material | Indoor Photoluminescent Plastic (W4) |
Standards | ANSI/ISO |
Weight | 0.432 |
Description
Clarion Safety Systems brings you high quality Storm Shelter signs (ITEM# F1299- ) which are produced on premium plastic or metal material and are expertly designed to meet your safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.