Shop All Safety Culture Signs
This Product is Discontinued
Clarion Safety Systems
ANSI/ISO Compliant First Aid Station Safety Signs Indoor/Outdoor Aluminum (BE) 12" X 18" (Discontinued)
Mfr # F1053-BESW3
Zoro # G801856308
This Product is Discontinued
Key Features
- Width 0.04"
- Height 18"
- Length 12"
- Standards ANSI/ISO
- Material Indoor/Outdoor Aluminum (BE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarion Safety Systems
- MFR # F1053-BESW3
- Zoro # G801856308
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.04" |
Height | 18" |
Length | 12" |
Size | 12" X 18" |
Details
Standards | ANSI/ISO |
Material | Indoor/Outdoor Aluminum (BE) |
Weight | 0.864 |
Description
Clarion Safety Systems brings you high quality First Aid Station signs (ITEM# F1053- ) which are produced on premium plastic or metal material and are expertly designed to meet your safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.