Shop All Safety Culture Signs
This Product is Discontinued
Clarion Safety Systems
ANSI/ISO Compliant Danger Arc Flash Safety Signs Indoor/Outdoor Aluminum (BE) 14" X 10" (Discontinued)
Mfr # F1148-BESW2
Zoro # G801855615
This Product is Discontinued
Key Features
- Material Indoor/Outdoor Aluminum (BE)
- Width 0.04"
- Standards ANSI/ISO
- Height 10"
- Size 14" X 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarion Safety Systems
- MFR # F1148-BESW2
- Zoro # G801855615
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.04" |
Height | 10" |
Size | 14" X 10" |
Length | 14" |
Details
Material | Indoor/Outdoor Aluminum (BE) |
Standards | ANSI/ISO |
Weight | 0.56 |
Description
Clarion Safety Systems brings you high quality Danger Arc Flash signs (ITEM# F1148- ) which are produced on premium plastic or metal material and are expertly designed to meet your Danger safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.