Shop All Hub, Circulating & Gear Oils
This Product is Discontinued
Clarion
5 gal. A/W Oil 46 ISO Viscosity, Green (Discontinued)
Mfr # 633552009001
Zoro # G2789180
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Container Size 5 gal.
- ISO Viscosity Grade 46
- Color Green
- Application For High-Pressure, High-Temperature, Vane, Piston and Gear Type Hydraulic Pumps Operating in Environmentally Sensitive Areas Such as Hydraulic Lifts and Cranes on Off Shore Drilling and Production Platforms
- Standards ANSI/AGMA 9005-E02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clarion
- MFR # 633552009001
- Zoro # G2789180
- UPC # 133159335522
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal. |
Details
Item | Clarion Green A/W Oil 46,55 gal. |
ISO Viscosity Grade | 46 |
Color | Green |
Application | For High-Pressure, High-Temperature, Vane, Piston and Gear Type Hydraulic Pumps Operating in Environmentally Sensitive Areas Such as Hydraulic Lifts and Cranes on Off Shore Drilling and Production Platforms |
Standards | ANSI/AGMA 9005-E02 |
Viscosity Index | 104 |
Description
Clarion Green A/W Oil 46,55 gal.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.