Shop All Bathroom Sink Faucets
Claremont
Dual Handle 8" to 16" Mount, 3 Hole KS4942CQL 8" Widespread Lavatory Faucet, Polished Brass
Mfr # KS4942CQL
Zoro # G3070069
product price: $207.97
/ea
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" to 16"
- Number of Holes 3
- Mounting Type Widespread
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claremont
- MFR # KS4942CQL
- Zoro # G3070069
- UPC # 663370037832
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" to 16" |
Number of Holes | 3 |
Mounting Type | Widespread |
Finish | Polished Brass |
Handle Type | Lever |
Number of Handles | 2 |
Item | KS4942CQL 8" Widespread Lavatory Faucet |
Residential / Commercial | Residential |
Material | Solid Brass |
Description
Item KS4942CQL 8 In. Widespread Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gruvlok Grooved Fitting Gasket, 1-1/2 in Nominal, EPDM, Domestic (G150E)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011624W-PK10)
- THRIFCO PLUMBING 3-1/2 Inch Twist Tight Kitchen Sink Strainer Assembly (4400411)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-GN2FC317ABCP)
- SLOAN Bathroom Faucet, Motion Sensor, 0.5 gpm (EAF-250-ITM)
- KIBI Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1022BG)
- PFISTER Pfister P/U Rod S/A 046 Ma Cr (941-809A)
- KOHLER Tone Freestanding Bath Faucet Trim Vibrant Brushed Moderne Brass (T27424-4-2MB)
- MOEN Sensor-Operated Lavatory Faucet (CA8302)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-AF)
- Claremont Bathroom Sink Faucets