Shop All Bathroom Safety Bars and Chairs
Claremont
26-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel
Mfr # DR614246
Zoro # G0321064
product price: $134.52
/ea
Free Shipping & Returns
$134.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claremont
- MFR # DR614246
- Zoro # G0321064
- UPC # 663370489303
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 24" |
Details
Finish | Polished Nickel |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (570-120)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/4 In, 304SS (330-069)
- BLACK SWAN Economy Test Plugs 2" (17165)
- PROPLUS 150 psi 1-1/2 Galvanized Tee Silver (44104)
- CLAREMONT 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR614247)
- CLAREMONT 32-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (DR614305)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-L)
- GROHE Universal Temperature Lever Starlight Ch (47712000)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- BOSTON HARBOR Boston Harbor SG01-01&0142 Safety Grab Bar, Stainless Steel (SG01-01&0142)
- WINGITS 29" L, Rectangular Rear Mount with Skis, Phenolic, Tub Seat, White (WBTRS290185PW)
- Claremont Bathroom Safety Bars and Chairs