Shop All Bathroom Safety Bars and Chairs
Claremont
18-13/16" L, Contemporary, Brass, Grab Bar, Polished Brass
Mfr # DR614162
Zoro # G0320084
product price: $88.37
/ea
Free Shipping & Returns
$88.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claremont
- MFR # DR614162
- Zoro # G0320084
- UPC # 663370135279
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 16" |
Details
Finish | Polished Brass |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 20 in H (155321-75)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x MNPT (G400-F-BR)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-1.5-CD-316)
- ZORO SELECT Water Connector, Stainless Steel, Braided (48387)
- CLAREMONT 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR614247)
- GROHE Universal Lever Chrome (46738000)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814367 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814367)
- DELTA 3 L, Grab bar, Stainless (41912-SS)
- SILVER SAGE 14-13/16"" L, Contemporary, Brass, Grab Bar, Polished Chrome (GDR814121)
- TAYMOR 24" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230024)
- GROHE 600mm L, Universal Shower Rail Holder, Chrome (45196IP0)
- Claremont Bathroom Safety Bars and Chairs