Shop All Bathroom Safety Bars and Chairs
Claremont
14-13/16" L, Contemporary, Brass, Grab Bar, Brushed Nickel
Mfr # DR614128
Zoro # G0303162
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claremont
- MFR # DR614128
- Zoro # G0303162
- UPC # 663370135255
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 12" |
Details
Finish | Brushed Nickel |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-30)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 50 Ft (NNR-6-048-0050)
- OATEY 1/2 in. Copper Tube Strap 2 Hole, 10PK (33538)
- CLAREMONT 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR614247)
- CLAREMONT 32-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (DR614305)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- FINE-LINE Plastic Transfer Bench (FI1755)
- MOEN Grab Bar Brushed nickel 18" designer grab bar (MBHG3818BN)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- GROHE Universal Lever (46577000)
- Claremont Bathroom Safety Bars and Chairs