Shop All All Purpose Cleaners
Claire
Utility Cleaner, 12 PK
Mfr # 862
Zoro # G9218020
product price: $68.49
/pk 12, $5.71/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver
- Material steel can
- Width 2.625
- Application Spray
- Height 9.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # 862
- Zoro # G9218020
- UPC # 713014118622
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Width | 2.625 |
Height | 9.375 |
Details
Color | silver |
Item | Utility Cleaner |
Material | steel can |
Application | Spray |
Description
Utility Cleaner,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VONDREHLE Vondrehle HDCPT1 Plastic Wall Mount Paper Towel Holder (1565746)
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- APPEAL 1 l Hand Soap Dispenser Black (96347)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, White, Polyester (BOM409)
- CLAIRE Germicidal Cleaner, 20 oz 12 PK (873)
- CHAMPION PACKAGING & DISTRIBUTION Champion Packaging & Distribution AR150002 Ammonia Clear Cleaner 4 by 1 gal - Pack of 4 (AR150002)
- HOLLOWAY HOUSE Holloway House 1606763 Hexol Pine Scent All Purpose Cleaner; 16 oz (1606763)
- SANI STICKS Deodorizing Multi-Purpose Cleaner No Scent Concentrated Stick, 24PK (40616)
- DIVERSEY ENDUST Lemon Dust & Clean Spray, 12.50 oz (0.78 lb) Lemon Zest, 6 PK (DVOCB508171CT)
- MRS. MEYERS CLEAN DAY Clean Day Iowa Pine Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (17424)
- GEORGIA-PACIFIC Georgia-Pacific Heavy-Duty Gel Industrial Hand Cleaner Dispenser Refills, Citrus, 4 Refills Per Case (44627)
- Claire All Purpose Cleaners