Shop All Air Fresheners & Odor Eliminators
Claire
Rain Forest Air Freshener, PK12
Mfr # 114
Zoro # G8278550
product price: $82.59
/pk 12, $6.88/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver
- Length 2.625
- Width 2.625
- Height 9.375
- Material steel can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # 114
- Zoro # G8278550
- UPC # 713014111142
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Length | 2.625 |
Width | 2.625 |
Height | 9.375 |
Details
Color | silver |
Item | Rain Forest |
Material | steel can |
Application | Spray |
Description
Rain Forest Air Freshener,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMK AMK Ns-24 24 in. Nailsweep (Ns-24)
- MIRACLE SEALANTS Cleaner, Bottle, 32 oz., PK6 (TSC6QT)
- WORKSHOP WET/DRY VACS 1-7/8-Inch x 10-Feet Contractor Wet/Dry Vac Hose for Shop Vacuums (WS17823A)
- HERITAGE Trash Bag, 24X23, Black, 0.9Mil, LLDPE, PK500 (H4823TK)
- CLAIRE Fresh Linen Air Freshener, PK12 (221)
- CLAIRE Metered Air Freshener with Ordenone - Fresh Linen, 12PK (CL110)
- CLAIRE Metered Air Freshener with Ordenone - Fresh Linen (CL110-1)
- DIVERSEY Liquid Deodorizer, Size 1.5 gal., Red, PK2 (94377150)
- PROTOCHEM LABORATORIES Cucumber Melon Deodorizer And Cleaner Concentrate, 1 gal., EA1 (PC-131CM-1)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ (900014)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- Claire Air Fresheners & Odor Eliminators