Shop All Disinfectants and Sanitizers
Claire
Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Lavender, Purple, 12 PK
Mfr # CGCC1003
Zoro # G804653737
product price: $51.59
/pk 12, $4.30/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 fl oz (0.5 quart)
- Fragrance Lavender
- Color Purple
- Cleaner Form Spray
- Type Disinfectant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # CGCC1003
- Zoro # G804653737
- UPC # 713014110039
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 17 fl oz (0.5 quart) |
Details
Fragrance | Lavender |
Color | Purple |
Item | Multipurpose Disinfectant Spray |
Cleaner Form | Spray |
Type | Disinfectant |
Features | Bactericide; Antibacterial; Fungicide; Virucidal |
Effective to Remove | Germs Remover; Mold Remover; Mildew Remover |
Application | Multipurpose |
Description
Disinfectant spray features a hospital-grade, multipurpose formula to kill 99.9 percent of germs on pre-cleaned hard, nonporous surfaces. It can also be used to sanitize soft, non-food contact surfaces such as upholstered furniture, stuff pillows, draperies and more. Versatile design acts as a bactericidal, antibacterial, fungicidal, virucidal and tuberculocidal to clean surfaces and control mold and mildew. Disinfectant spray is perfect for healthcare facilities, schools, hotels, restaurants, commercial establishments and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 67.6 fl oz (2 L) Supro Max Hand Cleaner 4 PK (GOJ728204CT)
- MRS. MEYERS CLEAN DAY Clean Day Lilac Scent Organic Multi-Surface Cleaner Liquid 16 oz (70059)
- REGISTRY Wastebasket Liner, 20 Qt. (EK9474L01)
- TENNANT Paper Vacuum Bags, 10 PK (1068844)
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green, 12 PK (CGCCL873)
- CLAIRE Disinfectant Spray Q - Lemon, 20oz, 12PK (CL1002)
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Country Fresh, Pink, 12 PK (CGCC1001)
- CLAIRE Disinfectant Spray Q - Country Fresh Scent, 20oz, 12PK (CL1001)
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Lemon, Yellow, 12 PK (CGCC1002)
- SIMPLE GREEN Cleaner and Disinfectant, 1 gal. Bottle, Unscented (2810000401128)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 31043)
- Claire Disinfectants and Sanitizers