Shop All Disinfectants and Sanitizers
Claire
Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Country Fresh, Pink, 12 PK
Mfr # CGCC1001
Zoro # G804653775
original price:
$51.59
5% off
new price: $48.69
/pk 12, $4.06/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 fl oz (0.5 quart)
- Fragrance Country Fresh
- Color Pink
- Ready to Use/Concentrated Ready-To-Use
- Effective to Remove Bacteria Remover; Fungi Remover; Virus Remover; Mold Remover; Mildew Remover; Germs Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # CGCC1001
- Zoro # G804653775
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 17 fl oz (0.5 quart) |
Details
Fragrance | Country Fresh |
Color | Pink |
Ready to Use/Concentrated | Ready-To-Use |
Item | Multipurpose Disinfectant Spray |
Effective to Remove | Bacteria Remover; Fungi Remover; Virus Remover; Mold Remover; Mildew Remover; Germs Remover |
Cleaner Form | Spray |
Type | Disinfectant |
Application | Multipurpose; Multi Surface |
Features | Antibacterial; Non-porous |
Description
Disinfectant spray features a hospital-grade, multipurpose formula to kill 99.9 percent of germs on pre-cleaned hard, nonporous surfaces. It can also be used to sanitize soft, non-food contact surfaces such as upholstered furniture, stuff pillows, draperies and more. Versatile design acts as a bactericidal, antibacterial, fungicidal, virucidal and tuberculocidal to clean surfaces and control mold and mildew. Disinfectant spray is perfect for healthcare facilities, schools, hotels, restaurants, commercial establishments and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Replacement Vacuum Bags, Fits Advance Spectrum/Clarke CarpetMaster, 10PK (GK-CMASTR-P)
- CONAIR Fabric Steamr Prtbl Blue (GS38R)
- IMPACT PRODUCTS Impact Bloodborne Pathogen Kit W Disinfectant, 7353 (7353)
- HOOVER WindTunnel Vacuum Belt For Belt 2 pk (40201160)
- CLAIRE Disinfectant Spray Q - Country Fresh Scent, 20oz, 12PK (CL1001)
- CLAIRE Disinfectant Spray Q - Lemon, 20oz, 12PK (CL1002)
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Lemon, Yellow, 12 PK (CGCC1002)
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green, 12 PK (CGCCL873)
- BETCO Cleaner/Disinfectant, Neutral pH, 1 Gallon, Green, 4PK (BET3040400CT)
- MAJESTIC Arocep Regular Scent Disinfecting Bleach 128 oz (AR110001)
- SIMPLE GREEN Disinfectant/Sanitizer, 5 gal. Pail, Sweet Lavender Pine (3300000101005)
- Claire Disinfectants and Sanitizers