Shop All Air Fresheners & Odor Eliminators
Claire
Metered Air Freshener, 9000 Shots, PK4
Mfr # 131
Zoro # G8278535
product price: $78.39
/pk 4, $19.60/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver
- Height 9.375
- Length 2.625
- Width 2.625
- Material steel can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # 131
- Zoro # G8278535
- UPC # 713014111319
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Height | 9.375 |
Length | 2.625 |
Width | 2.625 |
Details
Color | silver |
Item | Fresh Linen 9000 Shot Metered Air Freshener |
Material | steel can |
Application | Spray |
Description
Metered Air Freshener, 9000 Shots,PK4, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- OPS OPS Green Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (1260-01G)
- OCEDAR BRANDS LG HSEHLD Angled Broom (151332)
- SHEILA SHINE Sheila Shine Stainless Steel Cleaner & Polish, 10 oz. Aerosol Can, 12 Cans (SSI 1)
- CLAIRE Metered Air Freshener with Ordenone - Fresh Linen, 12PK (CL110)
- CLAIRE Metered Air Freshener with Ordenone - Fresh Linen (CL110-1)
- CLAIRE Fresh Linen Air Freshener, PK12 (221)
- ODOR ASSASIN Odor Assassin 6Oz Orange (124947)
- FRESH PRODUCTS Eco Air 30 Day Air Freshener, Mango, 2.89 oz, Solid, PK6 (EA30MG36F)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-79553)
- DIVERSEY Liquid Deodorizer, Size 1.5 gal., Red, PK2 (94377150)
- Claire Air Fresheners & Odor Eliminators