Shop All Air Fresheners & Odor Eliminators
Claire
Lavender Air Freshener, PK12
Mfr # 191
Zoro # G8279725
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver
- Width 2.625
- Application Spray
- Length 2.625
- Material steel can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # 191
- Zoro # G8279725
- UPC # 713014111913
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Width | 2.625 |
Length | 2.625 |
Height | 9.375 |
Details
Color | silver |
Application | Spray |
Item | Lavender |
Material | steel can |
Description
Lavender Air Freshener,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- GLASS PLUS Spring Waterfall Scent Glass Cleaner 32 oz Liquid (1920089331)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- ECOLAB FOOD SAFETY Blue Lobby Broom (89990043)
- CLAIRE Metered Air Freshener with Ordenone - Fresh Linen, 12PK (CL110)
- CLAIRE Metered Air Freshener with Ordenone - Fresh Linen (CL110-1)
- CLAIRE Fresh Linen Air Freshener, PK12 (221)
- TIMEMIST Plus Metered Aerosol Fragrance Dispenser, 3.4" x 3.4" x 8.25", White (TMS1048502EA)
- RENUZIT Adjustables Air Freshener, Forever Raspberry, 7 oz Solid, PK12 (DIA 03667)
- DIVERSEY Air Freshener, Fresh, 50mL, Box, PK6 (100910595)
- QUALITYCARE 7 oz Citrus Blend Air Freshener Spray (QU3310892)
- Claire Air Fresheners & Odor Eliminators