Shop All Insect Killers
Claire
Jet Force Wasp and Hornet Killer, PK12
Mfr # 005
Zoro # G1385512
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Material steel can
- For Use With Indoor & outdoor use
- Overall Height 9.375
- Application Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Claire
- MFR # 005
- Zoro # G1385512
- UPC # 713014110053
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 20 oz |
Overall Height | 9.375 |
Overall Width | 2.625 |
Overall Length | 2.625 |
Details
Item | Jet Force Wasp & Hornet Killer |
Material | steel can |
For Use With | Indoor & outdoor use |
Application | Spray |
Voltage | 41.0 kV by ASTM Test Method D-877-87 |
Sprayer Tank Capacity | 14 oz |
Features | KILLS: Hornets, Wasps and Yellow Jackets on Contact |
Description
Jet Force Wasp and Hornet Killer,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG WHT Fold Side Table (8510-48-3734)
- CAMCO UNIVERSAL VENT INSTALLATION KIT WITH PUTTY TAPE (25003)
- ZORO SELECT Spray Gun, 20", 8.0 gpm, 4500 psi, 3/8" FNPT (MV925-MV70)
- GILMOUR Qwk Connectr M/F Set Brs (840204-1001)
- CLAIRE Bug Buster Insect Killer, 20oz (CL271-1)
- CLAIRE Bed Bug Killer, 20oz, 12PK (CL006)
- CLAIRE Fast Kill Residual Roach and Ant K, PK12 (301)
- CLAIRE Fast Kill Residual Roach & Ant Killer, 20oz (CL301-1)
- CLAIRE Bed Bug Killer, 20oz (CL006-1)
- CLAIRE Jet Force Wasp & Hornet Killer, 20oz (CL005-1)
- PESTWEST USA LLC PestWest Mantis 1X2 Commercial Fly Light - Black (125-000315)
- Claire Insect Killers