Shop All Paint Removers
Claire
Graffiti Rem, Aero Spray Can, 20 oz
Mfr # CL880
Zoro # G004946660
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Container Size 20 oz
- VOC Content 50 %
- Fragrance Unscented
- Maximum RTU Yield per Container 20 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # CL880
- Zoro # G004946660
- UPC # 713014118806
- Country of Origin United States
- Category Paint Removers
Dimensions
Container Size | 20 oz |
Details
Color | Tan |
VOC Content | 50 % |
Fragrance | Unscented |
Maximum RTU Yield per Container | 20 fl oz |
Cleaner Chemical Product Grouping | Graffiti Removers |
Item | Graffiti Remover |
Cleaner Form | Liquid |
Removes | Crayon, Lipstick, Spray Paint |
Container Type | Aerosol Spray Can |
Standards | CARB Compliant, OTC Compliant |
Nonflammable | No |
Recommended Dilution | Ready To Use |
Flash Point | -160 Degrees F |
Description
Graffiti Remover, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Fragrance Unscented, Color Tan, Flash Point -160 Degrees F, Maximum RTU Yield per Container 20 fl oz, Nonflammable No, Recommended Dilution Ready To Use, Removes Crayon, Lipstick, Spray Paint, Standards CARB Compliant, OTC Compliant, VOC Content 50 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- M-1 Back to Nature Ready-Strip Overspray & Spatters Paint Remover 32 oz (66432)
- VARATHANE Ultimate Gloss Clear Oil-Based Polyurethane 1 gal (9031)
- MODERN MASTERS 1 Qt Modern Masters DP601 Black Decorative Painter's WB Crackle (DP601)
- KLEAN-STRIP Easy Liquid Sander Qt (QWN285)
- SAVOGRAN Strypeeze Paint and Varnish Remover 1 gal (01233)
- SUNNYSIDE Cleanup Solvent, 1 qt Can, Solvent Base (84032)
- WM BARR 16OZ Aer Paint Stripper (EKPS302)
- ABATRON 16OZ Abosolv Solvent (ASPR)
- METABO Paint Stripper 11500 RPM (LF 850 S)
- KWIK STRIP Klean Strip Premium Paint and Varnish Stripper 1 qt (QKPS301SCW)
- Claire Paint Removers