Shop All Multi-Purpose Wipes
Claire
Facility Wipe, white, plastic bag
Mfr # 910
Zoro # G1385460
product price: $121.99
/pk 1600, $0.08/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Material plastic bag
- Application wipe
- Size 8x10
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # 910
- Zoro # G1385460
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Size | 8x10 |
Length | 10 |
Height | 10 |
Width | 8 |
Details
Item | Facility Wipe |
Color | white |
Material | plastic bag |
Application | wipe |
Features | All Surface, One Step Cleaner |
Dispenser Capacity | 800 wipes |
Description
Facility Wipes, 8 In. x 10 In.,PK1600, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 32 gal Trash Can, Blue (841032REC14)
- BLACK SWAN 0.5 gal 09025 Zap Drain Pipe Opener - Sulfuric Acid (BL300160)
- GENUINE JOE C-Fold Paper Towels - 1 Ply - 13 x 10 - White - 2400 Sheets Per Sleeve - 12 Sleeves / Pack, 12PK (GJO21120)
- LIBMAN COMMERCIAL Hand Brush, 6 PK (15)
- TUB O TOWELS CLEANING WIPES 40PK (TW40)
- KIMBERLY-CLARK PROFESSIONAL Bucket Dispenser, Blue, Bucket, Unscented (28646)
- 2XL Disinfecting Wipes, Clear, 4 PK (2XL355)
- GP INTERSTATE Towels & Wipes, Blue, Paper, 250 Wipes, 9.5" x 10.5", Unscented, 9 PK (00350)
- CLOROX Free & Clear Compostable All Purpose Cleaning Wipes, White, Tub, 75 PK (CLO32486)
- READ RIGHT HandKleen Premoistened Wipes, Cloth, 5 1, White, Cloth, 70 Wipes, Unscented (RR1460)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Flat Sheet, Hydroknit, 100 Wipes, 43 3/4 in x 20 in, 3 PK (35010)
- Claire Multi-Purpose Wipes