Shop All Disinfectants and Sanitizers
Claire
Disinfectant Spray Q - Lemon Scent, silver, 12 PK
Mfr # 1002
Zoro # G8290794
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver
- Material steel can
- Width 2.625
- Application Spray
- Height 9.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # 1002
- Zoro # G8290794
- UPC # 713014110022
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Width | 2.625 |
Height | 9.375 |
Details
Color | silver |
Item | Disinfectant Spray Q - Lemon Scent |
Material | steel can |
Application | Spray |
Description
Disinfectant Spray Q, Lemon Scent,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATERRA 1 gal. Liquid Hand Soap Jug (12067)
- SPILFYTER Sorbents, 13 gal, 18 in x 18 in, Universal, Gray, Polypropylene (G-62)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X60, 1/4 Fold Poly Wrapped, Hydroknit, 12 in x 12 1/2 in, 12 Pack (34865)
- NPS SPILL CONTROL Sorbents, 1 PK (USOCK34-40)
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Lemon, Yellow, 12 PK (CGCC1002)
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Country Fresh, Pink, 12 PK (CGCC1001)
- CLAIRE Disinfectant Spray Q - Lemon, 20oz, 12PK (CL1002)
- CLAIRE Disinfectant Spray Q - Country Fresh Scent, 20oz, 12PK (CL1001)
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green, 12 PK (CGCCL873)
- SIMPLE GREEN Cleaner and Disinfectant, 5 gal. Pail, Unscented (2800000100005)
- ZEP Zep Regular Scent All Purpose Disinfecting Cleaner Liquid 32 oz (ZUAPBD32)
- Claire Disinfectants and Sanitizers