Shop All Disinfectants and Sanitizers
Claire
Disinfectant Spray Q - Country Fresh Scent, silver, 12 PK
Mfr # 1001
Zoro # G8290785
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color silver
- Material steel can
- Width 2.625
- Application Spray
- Height 9.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Claire
- MFR # 1001
- Zoro # G8290785
- UPC # 713014110015
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Width | 2.625 |
Height | 9.375 |
Details
Color | silver |
Item | Disinfectant Spray Q - Country Fresh Scent |
Material | steel can |
Application | Spray |
Description
Disinfectant Spray Q, Country Fres,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB200S)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- UNGER Ninja MicroWipe 16 Inch x 16 Inch (MN40U)
- FACTORY CAT SQUEEGEE - REAR .1875in TAN, FITS (36-754G)
- CLAIRE Disinfectant Spray Q - Lemon, 20oz, 12PK (CL1002)
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Lemon, Yellow (CGCC1002)
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Country Fresh, Pink (CGCC1001)
- CLAIRE Disinfectant Spray Q - Country Fresh Scent, 20oz, 12PK (CL1001)
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green (CGCCL873)
- CLOROX Bleach Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Translucent, 9 PK (31478)
- SPRAY NINE Cleaner and Disinfectant, 55 gal. Drum, citrus, Clear (26855)
- Claire Disinfectants and Sanitizers