Shop All Multi-Purpose Wipes
Claire
Broad Spectrum Germicidal/Disinfectant Wipe, white, tub
Mfr # 989
Zoro # G2392882
product price: $131.99
/pk 1080, $0.12/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color white
- Material tub
- Application wipe
- Size 6x7
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # 989
- Zoro # G2392882
- UPC # 713014619891
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Size | 6x7 |
Length | 5 |
Height | 7 |
Width | 5 |
Details
Item | Broad Spectrum Germicidal/Disinfectant Wipe |
Color | white |
Material | tub |
Application | wipe |
Features | Kills 99.9% of Bacteria in Just 15 Seconds. This product kills Human Coronavirus. |
Dispenser Capacity | 180 wipes |
Description
Broad Spectrum Germicidal and Di,PK1080, Package Quantity 1080
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 72" Handle, 1 in Dia, Yellow, Fiberglass (92510)
- HURRICLEAN Deluxe New and Improved Automatic Toilet Tank Cleaner No Scrubbing, PK 3 (Hurriclean)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 48 (GG849)
- THE BRUSH MAN Utility Brush, 8” Synthetic Block, White Nylon Fill, 12PK (U98)
- BERKSHIRE Cleanroom Prewet Wipes, White, Soft Pack, 45% Polyester, 55% Cellulose, 100 Wipes, 9 in x 6 in (SPXC1000.01.12R)
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- GEORGIA-PACIFIC Dry Wipe Roll, Super Heavy Absorbency, 250 ft Continuous Roll, Double Recreped (DRC), Orange, 6 Pack (20067)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14 3/4 in x 16 1/2 in, 15 PK (34721)
- KIMBERLY-CLARK Wypall X70 Perforated Wipes, Jumbo Roll, 12-1/2" X 13-2/5", White, 870/Roll - KIM41600 (41600)
- TUB O TOWELS CLEANING WIPES 40PK (TW40)
- WYPALL X70-1/4 Fold Industrial Pro Wipers, PK12, White, 12 PK (KW119)
- Claire Multi-Purpose Wipes