Shop All Bed Bug Killers
Claire
Bed Bug Killer, Also For Lice and, PK12
Mfr # 006
Zoro # G0204840
product price: $228.99
/pk 12, $19.08/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.625
- Width 2.625
- Features For use on premises to control fleas and ticks
- Size 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claire
- MFR # 006
- Zoro # G0204840
- UPC # 713014110060
- Country of Origin United States
- Category Bed Bug Killers
Dimensions
Length | 2.625 |
Width | 2.625 |
Size | 20 oz |
Details
Item | Bed Bug Killer |
Features | For use on premises to control fleas and ticks |
Description
Bed Bug Killer, Also For Lice and ,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- IK SPRAYERS Hose, 83811835 (83811835)
- YARDGARD Chain Link Gate Clip, 1-3/8" (328633C)
- KOHLER Latch Assy Air Cleaner Cover (16 344 01-S)
- HOT SHOT Bed Bug Killer, 8 oz., Powder (HG-96446)
- PF HARRIS 5Min Bed Bug Killer 1Gal (GOLDBB-128)
- HYGEA NATURAL 128 oz Bed Bug & Mites Treatment Refill (EXT-1008)
- BEAP CO Beap Co 10013-4 Bed Bug Coaster The Detector Model - Pack of 4 (10013-4)
- RAID Bed Bug Detector and Trap, 17.5 oz, Aerosol (674798)
- HYGEA NATURAL Bed Bug Treatment Combo Pack (EXTC-2613)
- ORTHO Ortho Frt Tree Spray16Oz (0424310)
- Claire Bed Bug Killers