Shop All Speed Reducers
Ckd
WORK GEAR SPEED 20MM 20MM INLINE GEAR REDUCER
Mfr # PCIS063-003270S141-X014305
Zoro # G412180274
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ckd
- MFR # PCIS063-003270S141-X014305
- Zoro # G412180274
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B17H (D80B17H)
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5LK890)
- LOC-LINE Nozzle, 1/4 In, Pk4 (51806)
- LINCOLN Portable Grease Pump with Gun, 30 ft Hose (279091)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z458)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP23)
- ORIENTAL MOTOR PARALLEL SHAFT GEAR HEAD 5/8IN OTHER GEAR REDUCER (5GCH7.5KB)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- Ckd Speed Reducers