Shop All Hex Keys
C.K
XonicESD S/Driver Hexagon 2.5x60mm
Mfr # T4838XESD25
Zoro # G705627844
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17
- Size 2.5x60mm
- Overall Length 46
- Weight 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 17 |
Size | 2.5x60mm |
Overall Length | 46 |
Details
Item | Xonic Driver |
Weight | 23 |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 2,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 2,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fxture Clamps, Cam Action, 8-32, 3/8in, PK10 (10202)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4S--21)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 3" (231060GR)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH4E13)
- BONDHUS L-WRENCH 3/16" BALL END (BH10910)
- EKLIND 764 PWR T Hex Key (61607)
- BETA Wrench w/High Torque Handle, 5mm (000960940)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (15108)
- COOLKITCHEN 1905M 0.38 in. Drive x 5 mm Hex Driver (CO96558)
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- C.K Hex Keys