Shop All Hex Keys
C.K
XonicESD S/Driver Hexagon 2.0x50mm
Mfr # T4838XESD20
Zoro # G705627974
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 20
- Length 17
- Size 2.0x60mm
- Overall Length 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 17 |
Size | 2.0x60mm |
Overall Length | 46 |
Details
Weight | 20 |
Item | Xonic Driver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 2,0 mm
- Visible blade length: 50 mm
- Overall length: 147 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 2,0 mm
- Visible blade length: 50 mm
- Overall length: 147 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Skimmer, Tote It(R), Belt, 24 In (ST2CR-30)
- FLEX-STRUT Pipe Strap, Standard, 2-1/2" (FS-7870-2-1/2 E/G)
- CROWN TOOLS 1/2-Inch 13-mm Powder Metallurgy Spindle Gouge (25020)
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 1 Cut D (4TGZ8)
- URREA Industrial grande short L-type Hex Key Set 11Pc (4976A)
- MIDWEST FASTENER 9/64" Steel Long Arm Hex Wrenches 10PK (67885)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33487)
- VEGA Hex T-Handle, 8 in x 3/8 (LTH3808)
- ASTER SAE T-Handle Recess Key, 5/32" Tip Size (82705)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 4 5/32 in Long, 21/32 in Short (19306)
- BETA T-Handle Wrench, Male, 5/32" (009510754)
- C.K Wrenches