Shop All Screwdrivers
C.K
XonicESD Screwdriver Hexagon 3.0x60mm
Mfr # T4838XESD30
Zoro # G305627947
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 46
- Size 3.0x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4838XESD30
- Zoro # G305627947
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 46 |
Size | 3.0x60mm |
Details
Item | Xonic Driver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 3,0 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 3,0 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Pliers (97 61 145 A)
- CRESCENT Screwdriver Set Slot 4Pc (CS4PCS)
- DRILL AMERICA m15x1 HSS Metric Hand Tap (DWTSMT15X1)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/16 (40578)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-186-A)
- C.K Screwdrivers