Shop All Nut Drivers
C.K
XonicESD Nut Spinner 5.5x60mm
Mfr # T4840XESD55
Zoro # G105627864
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46
- Drive Size 5.5x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4840XESD55
- Zoro # G105627864
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 46 |
Drive Size | 5.5x60mm |
Details
Item | Xonic Nut Spinner |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 5,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 5,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 120-Foot (56333)
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Red, 26 in W x 18 in D x 37-1/2 in H (CMST32752RB)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07532)
- FLEMING SUPPLY 89-Piece Fleming Supply Cordless Drill Bits Tool Set, Wire Brush Wheels, Router, Grinding, Polishing (940928GOT)
- GREY PNEUMATIC 1/2" Drive x 14mm Hex Driver 4" Length (29144M)
- URREA Nutdriver, 4Mm Amber (9204M)
- PROTO NUT DRIVER 12MM (PO9212M)
- MALCO MALCOMBO12 6 in. Impact Hex Driver, PK 3 (MALCOMBO12)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-5/16)
- PERFORMANCE TOOL 5/16 In X 3 In Nut Driver Nut Driver 5/16, W30923 (W30923)
- C.K Nut Drivers