Shop All Nut Drivers
C.K
XonicESD Nut Spinner 5.0x60mm
Mfr # T4840XESD50
Zoro # G205627719
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46
- Drive Size 5.0x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T4840XESD50
- Zoro # G205627719
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 46 |
Drive Size | 5.0x60mm |
Details
Item | Xonic Nut Spinner |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 5,0 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 5,0 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-364 Rawhide Hammer, 4 Lb Wood Handle (11-364)
- KRAFT TOOL Co. CF026 8 in. x 8 in. Stainless Steel Hand Groover with Wood Handle, 2PK (CF026-2)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PZ Size1 L.28 mm (01300001)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 14 to 1 SAE, 13Pcs W Mechanic's Tray (CP11900-13ST)
- WIHA Insulated Nut Driver 17.0mm (32241)
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 5/16", Rubber Gr (902-233)
- MOODY TOOL Mag Handle Metric Hex Driver, 2.5mm (51-1614)
- XCELITE 3/8Inx6In Full Hollow Shaft Nutdriver (TL12N)
- WORLDWIDE SOURCING Milwaukee 49-66-4512 Insert Nut Driver, 1/4 in Drive, 1-1/2 in L, 1/4 in L Shank, Hex Shank (178)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 4" Length (29104M)
- WESTWARD Nut Driver, 6.0mm, Hollow, 3 in. (10J297)
- C.K Screwdrivers and Nutdrivers