Shop All Nut Drivers
C.K
XonicESD Nut Spinner 4.5x60mm
Mfr # T4840XESD45
Zoro # G105627284
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46
- Drive Size 4.5x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T4840XESD45
- Zoro # G105627284
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 46 |
Drive Size | 4.5x60mm |
Details
Item | Xonic Nut Spinner |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 4,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 4,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Panel Frame Kit for 1450 (1450PF)
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-9' 5)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 3/16" Power Bits (25PK) (48-32-4157)
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (8872)
- MALCO MALCOMBO1 2 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO1)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. (10J251)
- GREY PNEUMATIC 1/4" Drive x 2.5mm Hex Driver (9925M)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-7/16M)
- C.K Nut Drivers