Shop All Nut Drivers
C.K
XonicESD Nut Spinner 4.0x60mm
Mfr # T4840XESD40
Zoro # G605627265
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46
- Drive Size 4.0x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T4840XESD40
- Zoro # G605627265
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 46 |
Drive Size | 4.0x60mm |
Details
Item | Xonic Nut Spinner |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 4,0 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 4,0 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Extension, 3/4"X8" (5661)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- WESTWARD Snap-off Utility Blade, 18mm W, PK10 (2ZRL7)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST1850Y)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- KO-KEN Socket Driver 14mm 6 Point 245mm (167M-14)
- KLEIN TOOLS 9/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-9/16-INS)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch (65064)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/4" (51-2467)
- WESTWARD Nut Driver, SAE, Solid Round, 1/4" (401L20)
- KLEIN TOOLS #1 Combo-Tip Driver, 4-Inch Fixed Blade (7314)
- C.K Nut Drivers