Shop All Nut Drivers
C.K
XonicESD Nut Spinner 3.5x60mm
Mfr # T4840XESD35
Zoro # G405627632
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46
- Drive Size 3.5x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T4840XESD35
- Zoro # G405627632
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 46 |
Drive Size | 3.5x60mm |
Details
Item | Xonic Nut Spinner |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 3,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 3,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-7/8" Bi-Metal Hole Saw (MHS62)
- ONSRUD Routing End Mill, Spiral O, 3/8, 1 1/8, 3 (65-033)
- AMFLO Air Line Manifold, 1-1/2 In. L, Aluminium (3406)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- JONARD TOOLS Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE (ND-63014)
- ALL-SOURCE Metric 7mm Nut Driver (379991)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/8" (51-2463)
- WIHA Insulated Nut Driver 16.0mm (32240)
- WIHA Nut Driver, Metric, 10.0mm Hex Size (33634)
- EAGLE TOOL US Hex Driver Set (ETAKIT2)
- ITL 1000V Insulated Nut Driver, 9/16 inch (02336)
- C.K Nut Drivers