Shop All Nut Drivers
C.K
XonicESD Nut Spinner 3.2x60mm
Mfr # T4840XESD32
Zoro # G805627713
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46
- Drive Size 3.2x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4840XESD32
- Zoro # G805627713
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 46 |
Drive Size | 3.2x60mm |
Details
Item | Xonic Nut Spinner |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 3,2 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 3,2 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-424LI-60 (TOOL-424LI-60)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6260)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHEGR14-11')
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-8501)
- MOODY TOOL Large Nut Driver Set, Fixed ESD, 5 Pc (58-0425)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- SATA Folding Nut Driver SAE, 6 Pc. (ST09146)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .028" (51-2034)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- PROSKIT Insulated Nut Driver, 10mm Hex, 1000V (SD-800-M10)
- MEGAPRO MARKETING USA MegaPro Tamperproof 15-in-1 Driver (151TP)
- C.K Nut Drivers