Shop All Screwdriver Sets
C.K
Xonic ESD Screwdriver Slotted/PH Set Of 4
Mfr # T4884X ESD
Zoro # G705627998
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4884X ESD
- Zoro # G705627998
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Overall Length | 120 |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Contents: 1 x slotted, sizes: 1.8 x 60, 3 x 100 & 4 x 150mm, 1 x Phillips, size: 0 x 60mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Contents: 1 x slotted, sizes: 1.8 x 60, 3 x 100 & 4 x 150mm, 1 x Phillips, size: 0 x 60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T144D)
- GEARWRENCH 18mm 90-Tooth 12 Point Ratcheting Combination Wrench (86918)
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.25006)
- C.K Precision Screwdriver Slotted/PH/TX Set Of 7 (T4896)
- C.K Precision Screwdriver Slotted/PH Set Of 7 (T4883X)
- C.K Precision Screwdriver Slotted/PH Set Of 4 (T4884X)
- GARANT Hexagon ball-point screwdriver set- with 2-component Haptoprene handle- Number of screwdrivers: 5 (627746 5)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- DYNAMIC Tools 10 Piece Assorted Screwdriver Set With Foam Tool Organizer (D105106)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV41210)
- C.K Screwdriver Sets