Shop All Screwdrivers
C.K
Xonic ESD Screwdriver Slotted 3x150mm
Mfr # T4880XES315
Zoro # G505627983
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size 3x150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T4880XES315
- Zoro # G505627983
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | 3x150mm |
Details
Item | Xonic Screwdriver ESD |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 3,0 mm
- Visible blade length: 150 mm
- Overall length: 247 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 3,0 mm
- Visible blade length: 150 mm
- Overall length: 247 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Diagonal Nippers x 5-3/4" (07157 63775)
- WESTWARD Alloy Steel Plug Tap, 9/16-18 UNF (CCT1060-133)
- KEO Countersink, 3 Fl, 120 Deg, 1/4, Cobalt (55350)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X20)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- KLEIN TOOLS Insulated Phillips Screwdriver #3 Round (6337INS)
- C.K Screwdrivers